Menu Search
NVENT HOFFMAN #N160116G050

Air Conditioner, 100/115 VAC 50/60Hz, 800 BTU/hr

SKU # 78351034437 Manufacturer Series: MCLG
RoHS Compliant

Compare

Maximum number of products selected.
Conditioner Type: Sealed Enclosure Cooling Indoor Air Conditioner
Voltage: 100/115 VAC 50/60Hz
BTU: 800 BTU/hr
Amps: 3.6/3.5 A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP56/IP34
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 419 x 191 x 160mm
Weight: 12kg

SpectraCool Narrow Air Conditioners provide a space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-in. (300-mm) deep floor- and wall-mount enclosures.