Menu Search
NVENT HOFFMAN #N431216G150

Air Conditioner, 100 to 120 VAC 50/60Hz, 11,000 BTU/hr

SKU # 78351021927 Manufacturer Series: MCLG
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 100-120V AC 50/60Hz
BTU: 11,000 BTU/hr
Amps: 22 A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP56/IP34
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 1092.2 x 292.1 x 355.6mm
Weight: 57.6kg

SpectraCool Narrow Air Conditioners provide a space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-in. (300-mm) deep floor- and wall-mount enclosures.