Menu Search
NVENT HOFFMAN #S060516G050

Air Conditioner, 100 to 120 VAC 50/60Hz, 1700 BTU/hr, 20 A

SKU # 78351028174 Manufacturer Series: MCLG
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Indoor Air Conditioner
Voltage: 100-120V AC 50/60Hz
BTU: 1700 BTU/hr
Amps: 20A
Ambient Temperature: 50° to 131°F
Installation: Fully Recessed/Partial Recessed/Surface Mount
Enclosure Rating: NEMA 12
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Light Gray Semi-Textured Powder Coated
Control: Smart Controller With Display
Dimensions: LxWxH: 5.57 x 11.02 x 21.65 in.
Weight: 33 lb.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller,