The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #CR290216G035

Air Conditioner, 100 to 120 VAC 50/60Hz, 3000 BTU/hr

SKU # 78351045349 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 100-120V AC 50/60Hz
BTU: 3000 BTU/hr
Amps: 7.8 A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R
Construction/​Finish: Mild Steel Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 749 x 400 x 219mm
Weight: 44kg

The ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.