Menu Search
NVENT HOFFMAN #CR430816G036

Air Conditioner, 100 to 120 VAC 50/60Hz, 8000 BTU/hr

SKU # 78351019311 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Indoor/Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 100-120V AC 50/60Hz
BTU: 8000 BTU/hr
Amps: 12.7A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 4/4X
Construction/​Finish: 304/316 Stainless Steel/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 1100 x 400 x 260mm
Weight: 57kg

The ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.