Menu Search
NVENT HOFFMAN #NHZ360816G460

Air Conditioner, 100 to 120 VAC 50/60Hz, 8500 BTU/hr

SKU # 78351029226 Manufacturer Series: MCLH
Conditioner Type: Sealed Enclosure Cooling Indoor/Outdoor Air Conditioner
Voltage: 100-120V AC 50/60Hz
BTU: 8500 BTU/hr
Amps: 12.4 A
Ambient Temperature: -40° to +131°F
Installation: Flange Mount
Enclosure Rating: NEMA 4X
Construction/​Finish: 316L Stainless Steel/RAL 7035 Semi-Textured Light Gray
Control: Digital Temperature
Dimensions: HxWxD: 36 x 11-1/2 x 14 in.
Weight: 106 lb.

Engineered specifically for hazardous location cooling.