Menu Search
NVENT HOFFMAN #N360816G150

Air Conditioner, 115 V, 8000 BTU/hr, 13.3 A, 106 lb.

SKU # 78351023875 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Voltage: 115V
BTU: 8000 BTU/hr
Amps: 13.3A
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4/IP56/IP34
Construction/​Finish: Stainless Steel/RAL 7035 Light-Gray, Semi-Textured Powder Coated
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 36 x 11-1/2 x 14 in.
Weight: 106 lb.

SpectraCool Narrow Air Conditioners provide a space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-in. (300-mm) deep floor- and wall-mount enclosures.