Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Racks and Cabinets
Environmental Control
Air Conditioners
#N360626G800
NVENT HOFFMAN
#N360626G800
Air Conditioner, 200 to 250 VAC 50/60Hz, 1 PH, 4.7 A
SKU
#
78351035755
Manufacturer Series:
MCLCR
Add to List
Add to Quote
Specifications
Conditioner Type:
Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage:
200 to 250 VAC 50/60Hz, 1 PH
BTU:
6000 BTU/hr
Amps:
4.7 A
Ambient Temperature:
-40° to +55°C
Installation:
Flange Mount
Enclosure Rating:
NEMA 12/3R/4, IP54/IP34
Construction/Finish:
Galvanized Steel/RAL 7035 Semi-Textured Light Gray
Control:
Basic Mechanical Thermostat
Dimensions:
HxWxD: 914.4 x 292.1 x 355.6mm
Weight:
45kg
Description
SpectraCool Narrow with Advanced Corrosion Protection