Menu Search
NVENT HOFFMAN #S101026G050

Air Conditioner, 200 to 250 VAC 50/60Hz, 3400 BTU/hr, 18 A

SKU # 78351028168 Manufacturer Series: MCLG
RoHS Compliant

Compare

Maximum number of products selected.
Conditioner Type: Sealed Enclosure Cooling Indoor Air Conditioner
Voltage: 200-250V AC 50/60Hz
BTU: 3400 BTU/hr
Amps: 18 A
Ambient Temperature: 50° to 131°F
Installation: Fully Recessed/Partial Recessed/Surface Mount
Enclosure Rating: NEMA 12
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Light Gray Semi-Textured Powder Coated
Control: Smart Controller With Display
Dimensions: LxWxH: 10.22 x 15.75 x 37.44 in.
Weight: 86 lb.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller,