Menu Search
NVENT HOFFMAN #CR430626G018

Air Conditioner, 200 to 250 VAC 50/60Hz, 6000 BTU/hr

SKU # 78351019301 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Indoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 200-250V AC 50/60Hz
BTU: 6000 BTU/hr
Amps: 6.6A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 1100 x 400 x 260mm
Weight: 57kg

The ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.