Menu Search
NVENT HOFFMAN #G520826G101

Air Conditioner, 200 to 250 VAC 50/60Hz, 8000 BTU/hr

SKU # 78351020981 Manufacturer Series: MCLG
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 200-250V AC 50/60Hz
BTU: 8000 BTU/hr
Amps: 7 to 6.2A
Ambient Temperature: -40° to +55°C
Installation: Partial Recessed Mount
Enclosure Rating: NEMA 12/3R/4, IP56/IP34
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat with Digital Display
Dimensions: HxWxD: 1338 x 435 x 296mm
Weight: 58.1kg

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.