Menu Search
NVENT HOFFMAN #N160126G802

Air Conditioner, 220/230 VAC 50/60Hz, 1 PH, 800 BTU/hr

SKU # 78351035714 Manufacturer Series: MCLCR
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 220/230 VAC 50/60Hz, 1 PH
BTU: 800 BTU/hr
Amps: 1.5A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 4X, IP54/IP34
Construction/​Finish: 316 Stainless Steel/No. 4 Brushed
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 419 x 191 x 160mm
Weight: 12kg

SpectraCool Narrow with Advanced Corrosion Protection Compact