Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Enclosures, Racks, and Cabinets
Environmental Control
Air Conditioners
#NHZ280446G360
NVENT HOFFMAN
#NHZ280446G360
Air Conditioner, 400 to 460/460 VAC 50/60Hz, 2.5 A
SKU
#
78351029204
Manufacturer Series:
MCLH
Add to List
Add to Quote
Specifications
Conditioner Type:
Sealed Enclosure Cooling Indoor/Outdoor Air Conditioner
Voltage:
400 to 460/460V AC 50/60Hz
BTU:
4000 BTU/hr
Amps:
2.5A
Ambient Temperature:
-40° to +125°F
Installation:
Flange Mount
Enclosure Rating:
NEMA 4
Construction/Finish:
Galvanized Steel/RAL 7035 Semi-Textured Light Gray
Control:
Digital Temperature
Dimensions:
HxWxD: 28 x 11-1/2 x 14 in.
Weight:
98 lb.
Description
Engineered specifically for hazardous location cooling.