Menu Search
NVENT HOFFMAN #NHZ280446G400

Air Conditioner, 400 to 460/460 VAC 50/60Hz, 2.5 A

SKU # 78351028655 Manufacturer Series: MCLH
Conditioner Type: Sealed Enclosure Cooling Indoor/Outdoor Air Conditioner
Voltage: 400 to 460/460V AC 50/60Hz
BTU: 4000 BTU/hr
Amps: 2.5A
Ambient Temperature: -40° to +125°F
Installation: Flange Mount
Enclosure Rating: NEMA 4X
Construction/​Finish: 316L Stainless Steel/RAL 7035 Semi-Textured Light Gray
Control: Digital Temperature
Dimensions: HxWxD: 28 x 11-1/2 x 14 in.
Weight: 98 lb.

Engineered specifically for hazardous location cooling.