Menu Search
NVENT HOFFMAN #T430646G400

Air Conditioner, 400 to 460 VAC 50/60 Hz, 6770 BTU/hr, 2.1 A

SKU # 78351023136 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 400 to 460V AC 50/60Hz
BTU: 6770 BTU/hr
Amps: 2.1A
Ambient Temperature: -40° to +55°C
Installation: Exterior, Fully Recessed Mount
Enclosure Rating: NEMA 3R, 4, 12
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Light Gray Semi-Textured Powder Coated
Control: Thermostat
Dimensions: LxWxH: 11.25 x 15.75 x 43.01 in.
Weight: 57kg

T-Series Compact Outdoor Air Conditioners provide a compact footprint to minimize real estate and maximum capacity. Cleanable, reusable aluminum mesh filter protect coils for maximum cooling performance.