Menu Search
NVENT HOFFMAN #CR290226G041

Air Conditioner, 400 to 460 VAC 50/60Hz, 1 PH, 1.9 A

SKU # 78351023124 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Indoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 400 to 460 VAC 50/60Hz, 1 PH
BTU: 2700 BTU/hr
Amps: 1.9 A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R
Construction/​Finish: Mild Steel Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 749 x 400 x 219mm
Weight: 49kg

The ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.