Menu Search
NVENT HOFFMAN #N431246G700

Air Conditioner, 400 to 460 VAC 50/60Hz, 3 PH, 3.6 A

SKU # 78351035788 Manufacturer Series: MCLCR
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 400 to 460V AC 50/60Hz, 3 PH
BTU: 11,000 BTU/hr
Amps: 3.6A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP54/IP34
Construction/​Finish: Galvanized Steel/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 1092 x 292.1 x 355.6mm
Weight: 62.6kg

SpectraCool Narrow with Advanced Corrosion Protection