Menu Search
NVENT HOFFMAN #S101546G050

Air Conditioner, 400 to 460 VAC 50/60Hz, 5000 BTU/hr, 8 A

SKU # 78351028181 Manufacturer Series: MCLG
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Indoor Air Conditioner
Voltage: 400 to 460 VAC 50/60Hz
BTU: 5000 BTU/hr
Amps: 8 A
Ambient Temperature: 50° to 131°F
Installation: Fully Recessed/Partial Recessed/Surface Mount
Enclosure Rating: NEMA 12
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Light Gray Semi-Textured Powder Coated
Control: Smart Controller With Display
Dimensions: LxWxH: 10.22 x 15.75 x 37.44 in.
Weight: 95 lb.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.