Menu Search
NVENT HOFFMAN #N280446G102

Air Conditioner, 460 V, 4000 BTU/hr, 2.5 A, 92 lb.

SKU # 78351023943 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Indoor/Outdoor Air Conditioner
Voltage: 460V
BTU: 4000 BTU/hr
Amps: 2.5 A
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4/IP56/IP34
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Light-Gray, Semi-Textured Powder Coated
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 28 x 11-1/2 x 14 in.
Weight: 92 lb.

SpectraCool Narrow with Advanced Corrosion Protection