Menu Search
NVENT HOFFMAN #M360616307

Enclosure Cooling Air Conditioner Closed Loop Recirculated Air

SKU # 78351030839 Manufacturer Series: 36N
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V
BTU: 5000/6000 @ 125?F
Amps: 14/14 F.L.A.
Ambient Temperature: 125 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Gray Housing
Control: Thermostat
Dimensions: HxWxD: 38.72 x 15 x 11.38 in. (984 x 381 x 288mm)
Weight: 120 lb.

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 5000/6000 @ 125�F; Amps - 14.0/14.0 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Gray Housing, Light Gray Grille; Control - Thermostat, Digital Display; HxWxD - 38.72x15.00x11.38" (984x381x288mm); Weight - 120.00-lb, 54.00-kg; Additional Information - Replacement Filter #10-1000-56; Manufacturer Series - 36N