Menu Search
NVENT HOFFMAN #MHB110216G306

Enclosure Cooling Air Conditioner Gray Housing, Light Gray Grille 230V, 50/60 Hz, 1-Phase 2200 125ºF

SKU # 78351073880 Manufacturer Series: HB II
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz, 1 Phase
BTU: 2200 @ 125ºF
Amps: 9.7/9.0 F.L.A.
Ambient Temperature: 125 Degree F
Installation: Mount to Enclosure Top
Enclosure Rating: NEMA 12
Construction/​Finish: Gray Housing, Light Gray Grille
Control: Thermostat, Digital Display
Dimensions: HxWxD: 10.25 x 17 x 21.08 in. (260 x 432 x 536mm)
Weight: 104 lb. (47kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz, 1-Phase; BTU - 2200 @ 125ºF; Amps - 9.7/9.0 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Top; Enclosure Rating - NEMA 12; Construction/Finish - Gray Housing, Light Gray Grille; Control - Thermostat, Digital Display; HxWxD - 10.25x17.00x21.08" (260x432x536mm); Weight - 104.00-lb, 47.00-kg; Additional Information - Replacement Filter #10-1000-56; Manufacturer Series - HB II

Additional Info: Replacement Filter #10-1000-56