Menu Search
NVENT HOFFMAN #G521246G050

SpectraCool Enclosure Cooling Air Conditioner Steel, Gray 460V, 50/60 Hz, 3-Phase 11100/12000 131ºF

SKU # 78351019287 Manufacturer Series: G52

Compare

Maximum number of products selected.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz, 3-Phase
BTU: 11100/12000 @ 131ºF
Amps: 3.5/3.7 F.L.A.
Ambient Temperature: 131 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Steel, Gray
Control: Thermostat
Dimensions: HxWxD: 52.7 x 17.12 x 11.66 in. (1338 x 435 x 296mm)
Weight: 141 lb. (64kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 460V, 50/60 Hz, 3-Phase; BTU - 11100/12000 @ 131ºF; Amps - 3.5/3.7 F.L.A.; Ambient Temperature - 131 degF, 55 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Gray; Control - Thermostat; HxWxD - 52.70x17.12x11.66" (1338x435x296mm); Weight - 141.00-lb, 64.00-kg; Additional Information - Additional NEMA Rating: 3R ,4; Manufacturer Series - SpectraCoolG52

Additional Info: Additional NEMA Rating: 3R ,4