Menu Search
HAMMOND MANUFACTURING #SKTD543

Twin Thermostat, 120/240VAC, 15/10A Resistive, (2)NO, DIN Rail Mount, Plastic

SKU # 62398000622 Manufacturer Series: SKTD
RoHS Compliant
Control Type: Enclosure Temperature Control
Volts Max: 120/240VAC
Amps Resistive: 15/10A
Set Point Range: 30-140 deg F
Contacts: (2) NO
Mounting: DIN Rail
Housing: Plastic
Dimensions: HxWxD: 3.17 x 2.32 x 1.5 in.

Enclosure Temperature Controls: Control Type - Enclosure Temperature Control; Volts Max - 120/240VAC; Amps Resistive - 15/10A; Set Point Range - 30-140 deg F; Contacts - (2)NO; Mounting - DIN Rail; Housing - Plastic; HxWxD - in - 3.17x2.32x1.50; Additional Information - With Spring Contact, Suitable for the Operation of Fans and Alarms, Color: RAL7035 Light Gray, Protection: IP20; Manufacturer Series - SKTD

Additional Info: With Spring Contact, Suitable for the Operation of Fans and Alarms, Color: RAL7035 Light Gray, Protection: IP20