Menu Search
HAMMOND MANUFACTURING #DNFC48P

Fan Cord, Female Plug, 45 deg, 48 in., 115VAC

SKU # 62398062467
RoHS Compliant
Type: Fan Cord
Fan Connector: Female Plug, 45 deg
Length: 48 in.
Electrical Rating: 115V AC

Fan Cords: Type - Fan Cord; Fan Connector - Female Plug, 45 deg; Length - 48 in.; Electrical Rating - 115V AC; Manufacturer Series - DNFC