Menu Search
HAMMOND MANUFACTURING #DNFG

Fan Guard, 4.5 in. Fan Dia, 4.7 in. x 4.7 in., Metal

SKU # 62398062537 Manufacturer Series: DNFG
RoHS Compliant
Type: Fan Guard
Size - Fan: 4.5 in. Diameter
Dimensions: 4.7 x 4.7 in.
Material: Metal

Fan Guards: Type - Fan Guard; Size - Fan - 4.5 in. Diameter; Size - Dimensions - 4.70 in. x 4.70 in.; Material - Metal; Additional Information - Thickness: 0.20 in.; Manufacturer Series - DNFG

Additional Info: Thickness: 0.20 in.