Menu Search
NVENT HOFFMAN #HH09MS35004

Filter Fan Shroud, 370mm H x 246mm W x 117mm D

SKU # 78351035957 Manufacturer Series: MCLA
RoHS Compliant
Type: Filter Fan Shroud
Dimensions: HxWxD: 370 x 246 x 117mm
Material: RAL 7035 Light Gray Polyester Powder Coated Mild Steel
Use With: HF09 Filter Fan and HG09 Exhaust Grille

The Filter Fan Shrouds, Type 4/4X protects filter fan and exhaust grill from standard washdown procedures. They meet Type 4/4X standards when used with HF or TFP Type 12 Filter Fans and Grills. Easy one person installation with simple back panel mounting;