Menu Search
HAMMOND MANUFACTURING #AVFK2AC120

Fan Kit, 116 CFM, 115VAC, Chrome Metal Grill

SKU # 62398003170 Manufacturer Series: Series FK
RoHS Compliant
Type: Fan Kit
Cover: Chrome Metal Grill
Dimensions: 119 mm H x 119 mm W x 35 mm D
Voltage: 115V AC
CFM: 116 CFM

Extend the life of your rack mount equipment by increasing airflow within your server rack or cabinet. Our fan kits come with the essentials and include chrome fan grills for added safety. Our fans run on AC power and are available in both high CFM or low

Additional Info: Includes: (2) Ball Bearing Type Fan, (2) Chrome Metal Grills Per Fan, (1) Cord Assembly and (2) Packages of Mounting Hardware