Menu Search
HAMMOND MANUFACTURING #PF66000T12BK

Filter Fan, ABS, Black Grille, 12.6 in. W x 12.6 in. L x 5.9 in. D, 115VAC, 462 CFM

SKU # 62398001629 Manufacturer Series: PF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Black Grille
Dimensions: WxLxD: 12.6 x 12.6 x 5.9 in.
Voltage: 115V AC
CFM: 462

Fans: Type - Filter Fan; Fan Enclosure - ABS Plastic ; Cover - ABS, Black Grille; Dimensions - 12.60 in. W x 12.60 in. L x 5.90 in. D; Voltage - 115VAC; CFM - 462; Additional Information - Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 295CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 134 Pa, Filtering Level: 0.91, Power: 160W; Manufacturer Series - PF GEN4

Additional Info: Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 295CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 134 Pa, Filtering Level: 0.91, Power: 160W