Menu Search
HAMMOND MANUFACTURING #DNFF080CG115

Filter Fan Kit, ABS, Beige Grille, 4.13 in. W x 4.13 in. L x 2.42 in. D, 115VAC, 32 CFM

SKU # 62398061173
RoHS Compliant
Type: Filter Fan Kit
Fan Enclosure: ABS Plastic
Cover: ABS, Beige Grille
Dimensions: 4.13 in. W x 4.13 in. L x 2.42 in. D
Voltage: 115V AC
CFM: 32

Fans: Type - Filter Fan Kit; Fan Enclosure - ABS Plastic; Cover - ABS, Beige Grille; Dimensions - 4.13 in. W x 4.13 in. L x 2.42 in. D; Voltage - 115VAC; CFM - 32; Additional Information - Square, 50/60 Hz, 0.09 A, Fan Size: 80mm, Cord Length: 11 in. Leads, Contents: Fan, Plastic Filter Grill, Filter, Metal Grill, Leads and Mounting Hardware; Manufacturer Series - DNFF