Menu Search
HAMMOND MANUFACTURING #DNFF080BK230

Filter Fan Kit, ABS, Black Grille, 4.13 in. W x 4.13 in. L x 2.42 in. D, 230VAC, 32 CFM

SKU # 62398061180
RoHS Compliant
Type: Filter Fan Kit
Fan Enclosure: ABS Plastic
Cover: ABS, Black Grille
Dimensions: 4.13 in. W x 4.13 in. L x 2.42 in. D
Voltage: 230V AC
CFM: 32

Fans: Type - Filter Fan Kit; Fan Enclosure - ABS Plastic; Cover - ABS, Black Grille; Dimensions - 4.13 in. W x 4.13 in. L x 2.42 in. D; Voltage - 230VAC; CFM - 32; Additional Information - Square, 50/60 Hz, 0.09 A, Fan Size: 80mm, Cord Length: 11 in. Leads, Contents: Fan, Plastic Filter Grill, Filter, Metal Grill, Leads and Mounting Hardware; Manufacturer Series - DNFF