Menu Search
HAMMOND MANUFACTURING #DNFF120GY115

Filter Fan Kit, ABS, Gray Grille, 5.91 in. W x 5.91 in. L x 2.41 in. D, 115VAC, 105 CFM

SKU # 62398061178 Manufacturer Series: DNFF
RoHS Compliant

Compare

Maximum number of products selected.
Type: Filter Fan Kit
Fan Enclosure: ABS Plastic
Cover: ABS, Gray Grille
Dimensions: 5.91 in. W x 5.91 in. L x 2.41 in. D
Voltage: 115V AC
CFM: 105

Fans: Type - Filter Fan Kit; Fan Enclosure - ABS Plastic; Cover - ABS, Gray Grille; Dimensions - 5.91 in. W x 5.91 in. L x 2.41 in. D; Voltage - 115VAC; CFM - 105; Additional Information - Square, 50/60 Hz, 0.19 A, Fan Size: 119mm, Cord Length: 24 in. Cor

Additional Info: Square, 50/60 Hz, 0.19 A, Fan Size: 119mm, Cord Length: 24 in. Cord, Contents: Fan, Plastic Filter Grill, Filter, Metal Grill, Wire Cord and Mounting Hardware