Menu Search
HAMMOND MANUFACTURING #XF6115

Filtered Fan Box, Stainless Steel Grille, Aluminum, 7.63 in. H x 8.88 in. W x 3 in. D, 115VAC, 220 CFM

SKU # 62398082147 Manufacturer Series: XF
RoHS Compliant
Type: Filter Fan Box
Fan Enclosure: Steel
Cover: Stainless Steel Grille
Filter: Aluminum
Dimensions: 7.63 in. H x 8.88 in. W x 3.00 in. D
Voltage: 115V AC
CFM: 220

Additional Info: Amperage Rating: 0.29A, Power: 33W, Speed: 3300 RPM, Frequency: 50/60 Hz