Fans: Type - Grill Fan Kit; Fan Enclosure - Chrome Plated Steel; Cover - Finger Guard (4); Dimensions - 4.69 in. W x 4.69 in. L x 1.38 in. D; Voltage - 115VAC; CFM - 105; Additional Information - Includes: (1) or (2) Ball Bearing Type Fan(s), (2) Chrome Metal Grills Per Fan, (1) Cord Assembly, (1) Package of Mounting Hardware, Fan Guards: 4, Fan Included: 2, Noise: 60 dB, Corded Plug: 1 x Daisy Chain (2 Fan); Manufacturer Series - DNFK
Additional Info: Includes: (1) or (2) Ball Bearing Type Fan(s), (2) Chrome Metal Grills Per Fan, (1) Cord Assembly, (1) Package of Mounting Hardware, Fan Guards: 4, Fan Included: 2, Noise: 60 dB, Corded Plug: 1 x Daisy Chain (2 Fan)