Menu Search
HAMMOND MANUFACTURING #FAN80AC230

Tube Axial Fan, Aluminum, Black, 3.15 in. W x 3.15 in. L x 1.5 in. D, 230VAC, 32 CFM

SKU # 62398062462 Manufacturer Series: DNMF
RoHS Compliant
Type: Tube Axial Fan
Fan Enclosure: Steel, Black
Cover: Aluminum, Black
Dimensions: WxLxD: 3.15 x 3.15 x 1.5 in.
Voltage: 230V AC
CFM: 32

Fans: Type - Tube Axial Fan; Fan Enclosure - Steel, Black; Cover - Aluminum, Black; Dimensions - 3.15 in. W x 3.15 in. L x 1.50 in. D; Voltage - 230VAC; CFM - 32 ; Additional Information - Speed: 3100 rpm, Noise: 34 dB, Use with FAN80FG Fan Guard, XPFA80

Additional Info: Speed: 3100 rpm, Noise: 34 dB, Use with FAN80FG Fan Guard, XPFA80 Filter Grill, 11 in. long lead wires