Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Enclosures, Racks, and Cabinets
Environmental Control
Fans
Fan, Cooling; Side-mount; 215 CFM; NEMA Type 1
#TFP101SS
NVENT HOFFMAN
#TFP101SS
Fan, Cooling; Side-mount; 215 CFM; NEMA Type 1; SS; 115Vac
SKU
#
78351011233
Manufacturer Series:
TFP
Add to List
Add to Quote
View more versions of this product
Specifications
Fan Enclosure:
Stainless Steel, Brushed Finish
Voltage:
115V AC
Cover:
Stainless Steel, Brushed Finish
Type:
Enclosure Cooling Fan, Side-mount
Filter:
Foam, Washable
Dimensions:
HxWxD: 11.81 x 12.99 x 5.25 in. (300 x 330 x 133mm)
CFM:
215
NEMA:
Type 1
Operating Temperature:
167°F (75°C)
Includes:
Fan, Air Filter, Composite Air Plenum, Finger Guard, Grille
Downloads
Data Sheet 1