Menu Search
NVENT HOFFMAN #HF0526513

Filter Fan, 12 CFM, 230 VAC 50/60Hz, Polyester Fiber

SKU # 78351034277 Manufacturer Series: MCLF
RoHS Compliant
Type: Side Mount Filter Fan
Fan Enclosure: RAL 9011 Black Plastic
Cover: RAL 9011 Black Plastic Grill
Filter: Polyester Fiber
Dimensions: HxWxD: 156 x 157 x 101mm
Voltage: 230V AC 50/60Hz
CFM: 12 CFM
NEMA: NEMA 12
Operating Temperature: -10° to +55°C

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.