Menu Search
NVENT HOFFMAN #HF1026414

Filter Fan, 159 CFM, 230 VAC, Plastic, Gray Grill

SKU # 78351034204 Manufacturer Series: MCLF
RoHS Compliant
Type: Side Mount Filter Fan
Cover: Plastic, Gray Grill
Filter: Polyester Fiber
Dimensions: HxWxD: 257 x 258 x 119mm
Voltage: 230V AC
CFM: 159 CFM

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.