Menu Search
NVENT HOFFMAN #HF1048414

Filter Fan, 159 CFM, 48 VDC, 257mm H x 258mm W x 132mm D

SKU # 78351034486 Manufacturer Series: MCLF
RoHS Compliant
Type: Side Mount Filter Fan
Fan Enclosure: RAL 7035 Light Gray Plastic
Cover: RAL 7035 Light Gray Plastic Grill
Filter: Polyester Fiber
Dimensions: HxWxD: 257 x 258 x 132mm
Voltage: 48V DC
CFM: 159 CFM
NEMA: NEMA 12
Operating Temperature: -10° to +55°C

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.