Menu Search
NVENT HOFFMAN #HF0448414

Filter Fan, 21 CFM, 48 VDC, 112mm H x 113mm W x 80mm D

SKU # 78351034355 Manufacturer Series: MCLF
RoHS Compliant
Type: Side Mount Filter Fan
Fan Enclosure: RAL 7035 Light Gray Plastic
Cover: RAL 7035 Light Gray Plastic Grill
Filter: Polyester Fiber
Dimensions: HxWxD: 112 x 113 x 80mm
Voltage: 48V DC
CFM: 21 CFM
NEMA: NEMA 12
Operating Temperature: -20° to +65°C

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.