Menu Search
NVENT HOFFMAN #HR1616424

Filter Fan, 348 CFM, 115 VAC

SKU # 78351034223 Manufacturer Series: MCLF
RoHS Compliant
Type: Tap Mount Filter Fan
Fan Enclosure: Mild Steel, Light Gray
Dimensions: HxWxD: 12.66 x 15.81 x 4.18 in.
Voltage: 115V AC
CFM: 348 CFM
NEMA: NEMA 12
Operating Temperature: 14° to 131°F

HR Top-Mount Filter Fans bolt in place to the top of enclosure ensuring a tight seal. Free airflow up to 266 CFM (452 m3/hr.) or 348 CFM (591 m3/hr.).