Menu Search
NVENT HOFFMAN #HF1326414R

Filter Fan, 395 CFM, 230 VAC 50/60Hz Rvrs

SKU # 78351034256 Manufacturer Series: MCLF
RoHS Compliant
Type: Side Mount Filter Fan
Fan Enclosure: RAL 7035 Light Gray Plastic
Cover: RAL 7035 Light Gray Plastic Grill
Filter: Polyester Fiber
Dimensions: HxWxD: 325 x 326 x 162mm
Voltage: 230V AC 50/60Hz Rvrs
CFM: 395 CFM
NEMA: NEMA 12
Operating Temperature: -10° to +55°C

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.