Menu Search
RITTAL CORP #3237110

Top Thermal Filter Fan/Exhaust Light Gray

SKU # 63988998773 Manufacturer Series: SK
Type: Top Thermal Filter Fan/Exhaust
Fan Enclosure: Light Gray
Dimensions: 116.5 x 116.5mm
Voltage: 115V

Fans: Type - Top Thermal Filter Fan/Exhaust; Fan Enclosure - Light Gray; Dimensions - 116.5 x 116.5 mm; Voltage - 115V; Additional Information - Enclosure Ratings: IP54, Color Code: RAL 7035; Manufacturer Series - SK

Additional Info: Enclosure Ratings: IP54, Color Code: RAL 7035