Menu Search
HAMMOND MANUFACTURING #PWS3202A115N4LG

Heat Exchanger, 115VAC, 60 Hz, 0.69A, Vertical

SKU # 62398072057 Manufacturer Series: PWS3000
RoHS Compliant

Compare

Maximum number of products selected.
Type: Air to Water Heat Exchanger
Voltage: 115V AC 60Hz
Amps: 0.69A
Ambient Temperature: 60 Deg C, 140 Deg F Max
Mounting Position: Exterior
Mounting Orientation: Vertical
Construction: Light Gray (RAL 7035) Galvanized Steel
Dimensions: 51.89x15.76x9.07 in. (1318.00x400.00x230.38 mm)
Weight: 62 lb. (28kg)

Designed to use various water sources to cool enclosures where ambient conditions involve high temperatures, harsh conditions or are subject to frequent wash-down.