Menu Search
HAMMOND MANUFACTURING #PWS3062A230N4LG

Heat Exchanger, 230VAC, 50/60 Hz, 0.15A, Vertical

SKU # 62398072053 Manufacturer Series: PWS3000
RoHS Compliant
Type: Air to Water Heat Exchanger
Voltage: 230V AC 50/60Hz
Amps: 0.15A
Ambient Temperature: 55 Deg C, 131 Deg F Max
Mounting Position: Exterior
Mounting Orientation: Vertical
Construction: Light Gray (RAL 7035) Galvanized Steel
Dimensions: 24.58x10.13x5.56 in. (624.20x257.43x141.18 mm)
Weight: 22 lb. (10kg)

Designed to use various water sources to cool enclosures where ambient conditions involve high temperatures, harsh conditions or are subject to frequent wash-down.