Menu Search
NVENT HOFFMAN #TX528324100

Heat Exchanger, 24 VDC, 21.1 A

SKU # 78351023438 Manufacturer Series: MCLHE
RoHS Compliant
Type: Air to Air Heat Exchanger
Voltage: 24V DC
Amps: 21.1A
Ambient Temperature: -40° to +149°F
Mounting Position: Outdoor
Construction: RAL 7035 Light Gray Mild Steel
Dimensions: HxWxD: 52 x 19.7 x 10.1 in.
Weight: 100 lb.

nVent Hoffmans ClimaGuard Outdoor Heat Exchangers offer reliable closed-loop cooling while sealing out harsh environments including temperature extremes, dirt, dust, corrosive elements and wind-driven rain. This robust heat exchanger features a double-crimped and dip-sealed core, allowing efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Outdoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface- or recess-mounted to an enclosure with no loss of enclosure integrity.