Menu Search
RITTAL CORP #3105330

Enclosure Fan Driven Heater 30W 110/240V AC 4A

SKU # 63988985817 Manufacturer Series: EFH
Heater Type: Enclosure Fan Driven Heater
Watts: 30W
Voltage: 110/240V AC
Amps: 4A
Mounting: DIN Rail
Dimensions: HxWxD: 6.1 x 2.2 x 2.5 in.

Heaters: Heater Type - Enclosure Fan Driven Heater; Watts - 30W; Voltage - 110/240V AC; Amps - 4A; Mounting - DIN Rail; HxWxD - in - 6.10"x2.20"x2.50"; Additional Information - Housing: Aluminum. CFM: 63. Built-in Temperature Limiter; Manufacturer Series - EFH

Additional Info: Housing: Aluminum. CFM: 63. Built-in Temperature Limiter