Menu Search
NVENT HOFFMAN #AHCI10E

Corrosion Inhibitor Vapor Emitter Block

SKU # 78351030610

Compare

Maximum number of products selected.
Type: Corrosion Inhibitor Vapor
Element Form: Emitter Block
Base: Surface Condensing Vapor
Protection Capacity: 10.00 cu ft (283.20 liters)
Protection Duration: (1) Year

Interior Environmental Protection: Type - Corrosion Inhibitor Vapor; Element Form - Emitter Block; Base - Surface Condensing Vapor; Protection Capacity - 10.00 cu ft (283.20 liters); Protection Duration - (1) Year