Menu Search
NVENT HOFFMAN #AHCI1DV

Corrosion Inhibitor Vapor Emitter Foam Block

SKU # 78351030590
Type: Corrosion Inhibitor Vapor
Element Form: Emitter Foam Block
Base: Surface Condensing Vapor
Protection Capacity: 1.00 cu ft (28.32 liters)
Protection Duration: (1) Year

Interior Environmental Protection: Type - Corrosion Inhibitor Vapor; Element Form - Emitter Foam Block; Base - Surface Condensing Vapor; Protection Capacity - 1.00 cu ft (28.32 liters); Protection Duration - (1) Year