Menu Search
NVENT HOFFMAN #AHCI60R

Corrosion Inhibitor Vapor Emitter Tape

SKU # 78351030480
Type: Corrosion Inhibitor Vapor
Element Form: Emitter Tape
Base: Surface Condensing Vapor
Protection Capacity: 60.00 cu ft pr. Roll (1699 liters)
Protection Duration: (1) Year

Interior Environmental Protection: Type - Corrosion Inhibitor Vapor; Element Form - Emitter Tape; Base - Surface Condensing Vapor; Protection Capacity - 60.00 cu ft pr. Roll (1699 liters); Protection Duration - (1) Year; Additional Information - Size: 0.25" x 0.75" x12.00 ft

Additional Info: Size: 0.25" x 0.75" x12.00 ft