Menu Search
HAMMOND MANUFACTURING #LFK610

Enclosure Filter, 8.00 in. W x 4.21 in. H, Aluminum

SKU # 62398098108
RoHS Compliant
Kit Type: Enclosure Filter
Height: 4.21 in.
Width: 8 in.
Material: Aluminum

Additional Info: For 6x10